Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK65
Mfr # HCI50620600-065P
Zoro # G023558639
product price:Â
$
140.99
/pk of 65, $2.17/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50620600-065P
- Zoro #
- G023558639
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Fastener Length
- 6 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.