Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK7
Mfr # HCI51500900-007P
Zoro # G823560122
product price:Â
$
168.99
/pk 7, $24.14/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/16 in
Thread Type
Coarse
Minimum Thread Length
3 1/4 in
Thread Style
Partially Threaded
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51500900-007P
- Zoro #
- G823560122
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Fastener Length
- 9 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Finish
- Plain
- Tensile Strength
- 74,000 psi
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.