Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK75
Mfr # HCI50500900-075P
Zoro # G823558457
product price:Â $184.29
/pk 75, $2.46/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Finish
Plain
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HCI50500900-075P
Zoro #
G823558457
UPC #
-
Country of Origin
Multiple
Dimensions
Head Height
5/16 in
Minimum Thread Length
1 1/4 in
Head Width
3/4 in
Fastener Length
9 in
Details
Item
Grade 5 Hex Head Cap Screw
Material
Steel
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Finish
Plain
Includes Nut
No
Thread Fit
2A
Thread Type
Coarse
Thread Direction
Right Hand
Material Grade/Class
Grade 5
Thread Style
Partially Threaded
Includes Washer
No
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Description
Grade 5 Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.