Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK750
Mfr # HCI502503000-750P
Zoro # G723559448
product price:Â
$
138.99
/pk of 750, $0.19/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Includes Nut
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502503000-750P
- Zoro #
- G723559448
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Fastener Length
- 3 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Nut
- No
- Material
- Steel
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Includes Washer
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.