Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK900
Mfr # HCI503701000-900P
Zoro # G023557465
product price:Â $146.99
/pk 900, $0.16/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Head Height
15/64 in
Includes Washer
No
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503701000-900P
- Zoro #
- G023557465
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Steel
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.