
Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 6 in L, 4 PK
Mfr # 15096CH8OP
Zoro # G9712509
product price: $166.99
/pk 4, $41.75/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-6
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15096CH8OP
Zoro #
G9712509
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1-1/2"-6
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Description
1 1/2-6X6 Coarse Thread Hex Cap Screw Grade 8 Plain Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.