Shop ZORO SELECT

Grade 8, 1-1/2" Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L

  • Mfr # U04104.150.0650
  • Zoro # G2896087

product price: 
$
52.89
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"
Fastener Length
6-1/2 in
Head Width
2-1/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.150.0650
Zoro #
G2896087
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"
Fastener Length
6-1/2 in
Head Width
2-1/4 in
Min. Thread Length
3 1/4 in
Head Height
15/16 in
Minimum Thread Length
3 1/2 in
Overall Length
6 1/2 in
Screw Size
1 1/2 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1 1/2"-6
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/2 In.-6, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 15/16 in, Head Width 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.