This item is Discontinued.

Zoro Select Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 12 PK B04360.112.0500

Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 12 PK (Discontinued)

  • Mfr # B04360.112.0500
  • Zoro # G5625825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04360.112.0500
Zoro #
G5625825
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-12
Fastener Length
5 in
Head Width
1.6875 in
Head Height
11/16 in
Min. Thread Length
2 1/2 in
Minimum Thread Length
2 1/2 in
Dia./Thread Size
1-1/8"-12

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Thread Type
UNF (Fine)
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
1 1/8"-12
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Material Quality Standard
SAE J429
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Material Type
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Basic Material
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 1-1/8 In.-12, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.