
CAD Drawings
Download CAD Files
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK
Mfr # AHSW025OY
Zoro # G4240054
CAD Available
product price:Â $8.79
/pk 10, $0.88/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AHSW025OY
Zoro #
G4240054
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
CAD Available
Yes
Description
Thru Hard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.