Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/2 in L, 250 PK

  • Mfr # 4RXF4

  • Zoro # G6476382


product price: $120.99
/pk 250, $0.48/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Head Width
3/4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXF4
Zoro #
G6476382
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
1/2 in
Drive Size
1/2 in
Minimum Thread Length
1 1/2 in
Flange Diameter
1 5/64 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Flange Hex
Rockwell Hardness
HRC26
Fastener Industry Standards
IFI-111
Proof Load
120,000 psi
Screw Grade/Class
Grade 8
Head Type - Bolts
Hex Flange
Tensile Strength
150,000 psi
Thread Type
Coarse
Screw Industry Standards
IFI-111
Type
Flange Bolt
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 1 1/2 in, Finish Black Oxide, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-13, Thread Style Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.