Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 180 PK
Mfr # HCI80500125NA-180P
Zoro # G6863534
product price:Â $81.19
/pk 180, $0.45/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1-1/4 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HCI80500125NA-180P
Zoro #
G6863534
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
1-1/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.