Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
- Mfr # U26660.021.0075
- Zoro # G3412726
product price:Â
$
5.99
/pk of 100, $0.06/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U26660.021.0075
- Zoro #
- G3412726
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010
- Meets/Exceeds
- ASME B18.6.3-2010
- Type
- Sheet Metal Screw
- Point Type
- AB
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
Dimensions
- Screw Size
- #12
- Fastener Length
- 3/4 in
- Drive Size
- #3
- Head Height
- 0.155 in
- Head Dia.
- 0.407 to 0.425
- Maximum Head Width
- 13/32 in
- Thread Size
- #12
- Head Width
- 0.412 in
- Maximum Head Height
- 5/32 in
- For Maximum Material Thickness
- 1/8 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 3/4 in, Head Width 0.412 in, Head Height 0.155 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.