Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK

  • Mfr # 822520G

  • Zoro # G4449514


product price: $11.55
/pk 50, $0.23/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
1/4"-20
Head Width
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822520G
Zoro #
G4449514
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-3/4 in
Head Width
3/8 in
Min. Thread Length
3/4 in
Head Height
9/32 in
Drive Size
1/4 in
Flange Diameter
9/16 in
Minimum Thread Length
3/4 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Fastener Industry Standards
IFI-111
Rockwell Hardness
HRC33
Screw Industry Standards
IFI-111
Head Type - Bolts
Hex Flange
Type
Flange Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/4 in, Fastener Length 1 3/4 in, Finish Black Oxide, Flange Diameter 9/16 in, Flange Type Standard, Head Height 9/32 in, Head Width 3/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/4 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.