
Grade 8, 1/4"-20 Flange Bolt, Zinc Plated 3/4 in L, 2500 PK
Mfr # 1412MWW8Z
Zoro # G2433835
product price:Â $555.99
/pk 2500, $0.22/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
1/4"-20
Fastener Length
3/4 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1412MWW8Z
Zoro #
G2433835
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 8
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolts,1/4-20x3/4 SERRATE,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.