This item is Discontinued.

Zoro Select Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 900 PK A04360.025.0150

Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 900 PK (Discontinued)

  • Mfr # A04360.025.0150
  • Zoro # G1671507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A04360.025.0150
Zoro #
G1671507
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Fastener Length
1-1/2 in
Head Width
0.4375 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-28

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Proof Load
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC33
Basic Material
Steel
Head Type
Hex
Tensile Strength
150,000 psi
Type
Hex Head Cap Screw
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-28
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Pitch
Partially Threaded
Pack Size
Bulk Pack
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 900

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.