This item is Discontinued.

Zoro Select Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 60 PK B04104.075.0200

Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 60 PK (Discontinued)

  • Mfr # B04104.075.0200
  • Zoro # G5631425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04104.075.0200
Zoro #
G5631425
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in
Head Width
1.125 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Minimum Thread Length
2 in
Drive Size
1 1/8 in
Dia./Thread Size
3/4"-10

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Basic Material
Steel
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Screw Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
3/4"-10
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
Fully Threaded
Thread Fit
2A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.