Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK
Mfr # B04104.075.0600
Zoro # G5631276
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 6 in
- Head Width 1-1/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B04104.075.0600
- Zoro # G5631276
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Head Width | 1-1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Drive Size | 1 1/8 in |
Details
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 1/8 in L, Stainless Steel Body, 100 PK (TFC0404-100)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 34 mm Shaft Dia, 50 PK (M36000.034.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 65 mm Shaft Dia (DSH-65ST PA)
- HOMEPAGE 02-3463-403 Lag Eye Bolt Stainless Steel Screw 0.25 x 5 in. - pack of 5 (HO152775)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.075.0600)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01209.025.0200)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M04104.200.0120)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.056.0200)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.056.0150)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U04100.050.1000)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01210.037.0300)
- Zoro Select Hex Head Cap Screws