Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L

  • Mfr # U04104.075.0800

  • Zoro # G5333054


product price:  $3.39
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
8 in
Head Width
1-1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04104.075.0800
Zoro #
G5333054
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
8 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
3/4"-10
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.075.0800 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular model meets the ASME B18.2.1 dimensional standards and SAE J429 material quality standards which are commonly used in construction, manufacturing, and engineering projects.

  • Drive: It features an external hex drive that requires a wrench or socket of the same shape for application.
  • Fastener Length: It has a length of 8 inches which suggests its potential depth of insertion into materials.
  • Finish: The zinc yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Made from steel with a grade 8 classification which represents certain levels of strength, hardness and resistance properties that may be suitable for various applications.
  • Rockwell Hardness: A Rockwell Hardness measurement of HRC33 indicates a certain level of hardness that could potentially affect durability and performance in different settings.
  • Tensile Strength: Has a reported tensile strength of 150000 psi suggesting its capacity to resist pulling stress up until failure; this may contribute to its suitability for industrial use.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size 3/4"-10 is designed to match with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products