Shop ZORO SELECT

Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 1-3/4 in L, 60 PK

  • Mfr # 4RXK2
  • Zoro # G7257923

product price: 
$
243.99
/pk of 60, $4.07/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/4"-16
Fastener Length
1-3/4 in
Head Width
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4RXK2
Zoro #
G7257923
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Hex Flange
Tensile Strength
150,000 psi
Fastener Industry Standards
IFI-111
Screw Grade/Class
Grade 8
Rockwell Hardness
HRC26
Proof Load
120,000 psi
Thread Type
Fine
Screw Industry Standards
IFI-111
Head Type - Bolts
Hex Flange
Type
Flange Bolt
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-16
Fastener Length
1-3/4 in
Head Width
1 1/8 in
Head Height
47/64 in
Min. Thread Length
1 3/4 in
Drive Size
3/4 in
Minimum Thread Length
1 3/4 in
Flange Diameter
1 19/32 in
Screw Size
3/4 in

Description

Flange Bolt, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 3 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.