Zoro Homepage

Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3 in L, 25 PK

  • Mfr # 821739G

  • Zoro # G4449733


product price: $14.99
/pk 25, $0.60/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821739G
Zoro #
G4449733
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Head Height
25/64 in
Min. Thread Length
1 in
Drive Size
3/8 in
Flange Diameter
13/16 in
Minimum Thread Length
1 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Flange Hex
Rockwell Hardness
HRC33
Thread Type
Coarse
Screw Grade/Class
Grade 8
Fastener Industry Standards
IFI-111
Head Type - Bolts
Hex Flange
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Screw Industry Standards
IFI-111
Type
Flange Bolt
Dimensional Standards
ASME B18.2.1
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 3 in, Finish Black Oxide, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/8 In.-16, Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.