Shop ZORO SELECT

Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/8 in L, 70 PK

  • Mfr # TAPG83816118
  • Zoro # G5206573

product price: 
$
89.99
/pk of 70, $1.29/ea
Sold in multiples of 2 pks for $179.98

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAPG83816118
Zoro #
G5206573
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
Coarse
Comparable To
Property Class 10.9
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Meets/Exceeds
SAE J429 and ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Type
Hex Head Tap Bolt
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/8 in
Head Width
9/16 in
Head Height
1/4 in
Thread Length
1-1/8"
Min. Thread Length
1 1/8 in
Minimum Thread Length
1 1/8 in
Screw Size
3/8 in
Overall Length
1 1/8 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products