Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 50 PK

  • Mfr # U04160.037.0050

  • Zoro # G2896008


product price:  $8.79
/pk 50, $0.18/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04160.037.0050
Zoro #
G2896008
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Fastener Length
1/2 in
Head Width
9/16 in
Min. Thread Length
1/2 in
Head Height
15/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
Fine
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-24
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-24, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products