Shop ZORO SELECT

Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK

  • Mfr # U04132.031.0125
  • Zoro # G3388570

product price: 
$
8.49
/pk of 25, $0.34/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Head Width
1/2 in
Material
Steel
Finish
Phosphate and Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04132.031.0125
Zoro #
G3388570
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Hex Flange
Screw Grade/Class
Grade 8
Thread Type
Coarse
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type - Bolts
Hex Flange
Tensile Strength
150,000 psi
Type
Flange Bolt
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Width
1/2 in
Head Height
21/64 in
Min. Thread Length
7/8 in
Drive Size
5/16 in
Minimum Thread Length
1 1/4 in
Flange Diameter
11/16 in
Screw Size
5/16 in

Description

Flange Bolt, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/16 in, Fastener Length 1 1/4 in, Finish Phosphate and Oil, Flange Diameter 11/16 in, Flange Type Standard, Head Height 21/64 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/16 In.-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.