Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK

  • Mfr # U04100.031.0375

  • Zoro # G2896577


product price:  $11.59
/pk 25, $0.46/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.031.0375
Zoro #
G2896577
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3-3/4 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
5/16"-18
Maximum Temperature
302 Degrees F
Thread Fit
2A
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products