This item is Discontinued.

Zoro Select Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 200 PK A04160.031.0450

Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 200 PK (Discontinued)

  • Mfr # A04160.031.0450
  • Zoro # G2601405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04160.031.0450
Zoro #
G2601405
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Fastener Length
4-1/2 in
Head Width
0.5 in
Head Height
13/64 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Dia./Thread Size
5/16"-24

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Thread Type
UNF (Fine)
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Made in USA*
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
5/16"-24
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Head Type
Hex
Material Type
Steel
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.