This item is Discontinued.

Zoro Select Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 45 PK B04132.062.0450

Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 45 PK (Discontinued)

  • Mfr # B04132.062.0450
  • Zoro # G1169417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04132.062.0450
Zoro #
G1169417
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4-1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
5/8 in
Drive Size
5/8 in
Screw Size
5/8 in
Flange Diameter
1 21/64 in
Minimum Thread Length
1 1/2 in
Thread Size
5/8"-11
Fastener Length
4 1/2 in
Dia./Thread Size
5/8"-11
Flange Dia.
1 1/3 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Hex Flange
Head Type - Bolts
Hex Flange
Thread Type
Coarse
Screw Grade/Class
Grade 8
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Flange Bolt Type
Flange Bolt
Fastener Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Drive Type
External Hex
Type
Flange Bolt
Pack Size
Bulk Pack
Thread Fit
2A
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Head Shape
Hex
Material Type
Steel
Finish Type
Phosphate
Basic Material
Steel
Material Grade
Grade 8
Fastener Finish
Phosphate and Oil
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Head Type
Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 4 1/2 in, Finish Phosphate and Oil, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.