Shop ZORO SELECT
See all product information
Create Account
Grade 8, 5/8"-11 Hex Head Tap Bolt, Black Oxide Steel, 3-1/2 in L, 5 PK
- Mfr # U04110.062.0350
- Zoro # G2516188
product price:Â
$
27.59
/pk of 5, $5.52/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04110.062.0350
- Zoro #
- G2516188
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Tap Bolt
- Proof Load
- 120,000 psi
- Rockwell Hardness
- HRC33
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 5/8"-11
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Tap Bolt
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3-1/2 in
- Head Width
- 15/16 in
- Head Height
- 27/64 in
- Thread Length
- 3-1/2"
- Min. Thread Length
- 3 1/2 in
- Screw Size
- 5/8 in
- Minimum Thread Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 27/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.