This item is Discontinued.

Zoro Select Grade 8, 7/16"-14 Hex Head Cap Screw, Yellow Zinc Plated Steel, 4-1/2 in L, 100 PK B04104.043.0450

Grade 8, 7/16"-14 Hex Head Cap Screw, Yellow Zinc Plated Steel, 4-1/2 in L, 100 PK (Discontinued)

  • Mfr # B04104.043.0450
  • Zoro # G5632107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B04104.043.0450
Zoro #
G5632107
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
4-1/2 in
Head Width
0.625 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Minimum Thread Length
1 1/8 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Minimum Temperature
7/16"-14
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material Quality Standard
SAE J429
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 7/16 In.-14, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.