Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L

  • Mfr # U04104.087.0950

  • Zoro # G2896227


product price:  $14.75
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Head Width
1-5/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.087.0950
Zoro #
G2896227
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
9-1/2 in
Head Width
1-5/16 in
Head Height
35/64 in
Min. Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
7/8"-9
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/8 In.-9, Fastener Length 9 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.