Grade 8, 7/8"-9 Hex Head Tap Bolt, Black Oxide Steel, 5-1/2 in L, 5 PK
- Mfr # U04110.087.0550
- Zoro # G2516075
product price:Â
$
120.99
/pk of 5, $24.20/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Head Width
1-5/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04110.087.0550
- Zoro #
- G2516075
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Tap Bolt
- Thread Type
- Coarse
- Proof Load
- 120,000 psi
- Rockwell Hardness
- HRC33
- Tensile Strength
- 150,000 psi
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 7/8"-9
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Tap Bolt
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 5-1/2 in
- Head Width
- 1-5/16 in
- Head Height
- 37/64 in
- Thread Length
- 5-1/2"
- Min. Thread Length
- 5 1/2 in
- Screw Size
- 7/8 in
- Overall Length
- 5 1/2 in
- Minimum Thread Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.