Shop ZORO SELECT
See all product information
Create Account
Grade 8, 9/16-12" Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 275 PK
- Mfr # WWG-BLT10446
- Zoro # G310866232
product price:Â
$
411.99
/pk of 275, $1.50/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16-12"
Fastener Length
1-3/4 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-BLT10446
- Zoro #
- G310866232
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Made in USA*
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Material Quality Standards
- SAE J429
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 9/16-12"
- Fastener Length
- 1-3/4 in
- Head Width
- 3/4 in
- Head Height
- 21/64 in
- Min. Thread Length
- 1 1/4 in
- Drive Size
- 3/4 in
- Overall Length
- 1 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Bolt, System of Measurement Inch, Fastener Length 1 3/4 in, Head Type Hex, Head Height 21/64 in, Head Width 3/4 in, Package Quantity 275
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.