Shop ZORO SELECT

Grade 8 Hex Head Cap Screw, PK10

  • Mfr # HCI812509001-010P

  • Zoro # G123559857


product price: 
$
198.99
/pk of 10, $19.90/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Minimum Thread Length
2 3/4 in
Head Width
1 7/8 in
Thread Direction
Right Hand
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCI812509001-010P
Zoro #
G123559857
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
9 in
Minimum Thread Length
2 3/4 in
Head Width
1 7/8 in
Head Height
25/32 in
Thread Size
1 1/4"-7

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Finish
Zinc Yellow
Includes Washer
No
Thread Type
Coarse
Material
Steel
Material Grade/Class
Grade 8
Material Quality Standards
ASME: B18.2.1
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Style
Partially Threaded
Includes Nut
No
Drive Type
External Hex
Tensile Strength
150,000 psi
Rockwell Hardness
HRC35

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews