Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK100
Mfr # HCI805006001-100P
Zoro # G923558210
product price:Â
$
206.99
/pk 100, $2.07/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
6 in
Material
Steel
System of Measurement
Inch
Head Height
5/16 in
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805006001-100P
- Zoro #
- G923558210
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.