Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK100
Mfr # HCI806203001-100P
Zoro # G223558323
product price:Â
$
159.99
/pk of 100, $1.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 in
Head Width
13/16 in
Thread Fit
2A
Thread Direction
Right Hand
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806203001-100P
- Zoro #
- G223558323
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.