Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK12
Mfr # HCI81370400-012P
Zoro # G323559565
product price:Â
$
130.99
/pk of 12, $10.92/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Tensile Strength
150,000 psi
Thread Size
1 3/8"-6
Minimum Thread Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81370400-012P
- Zoro #
- G323559565
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 27/32 in, Head Width 2 1/16 in, Package Quantity 12