Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81120800-015P
Zoro # G623558008
product price:Â
$
203.79
/pk 15, $13.59/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 11/16 in
Tensile Strength
150,000 psi
Material
Steel
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81120800-015P
- Zoro #
- G623558008
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 1 11/16 in
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Finish
- Plain
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.