Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI812505001-015P
Zoro # G823559577
product price:Â
$
183.99
/pk 15, $12.27/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
Thread Style
Partially Threaded
Includes Washer
No
Thread Fit
2A
Head Height
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI812505001-015P
- Zoro #
- G823559577
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15