Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK150
Mfr # HCI80370800-150P
Zoro # G723559653
product price:Â
$
226.99
/pk 150, $1.51/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Thread Fit
2A
Rockwell Hardness
HRC35
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80370800-150P
- Zoro #
- G723559653
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 150