Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK150
Mfr # HCI803708001-150P
Zoro # G023557847
product price:Â
$
224.99
/pk of 150, $1.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Partially Threaded
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803708001-150P
- Zoro #
- G023557847
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Rockwell Hardness
- HRC35
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.