Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK150
Mfr # HCI807501001-150P
Zoro # G823557917
product price:Â
$
219.99
/pk 150, $1.47/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 in
System of Measurement
Inch
Material Quality Standards
ASME: B18.2.1
Drive Type
External Hex
Head Height
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI807501001-150P
- Zoro #
- G823557917
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Includes Washer
- No
- Finish
- Zinc Yellow
- Material
- Steel
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.