Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK18
Mfr # HCI810008001-018P
Zoro # G523559464
product price:Â
$
204.99
/pk of 18, $11.39/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Material
Steel
Thread Direction
Right Hand
Head Width
1 1/2 in
Thread Size
1"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI810008001-018P
- Zoro #
- G523559464
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Includes Nut
- No
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.