Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK20
Mfr # HCI808710001-020P
Zoro # G623558336
product price:Â
$
208.99
/pk of 20, $10.45/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
1 5/16 in
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI808710001-020P
- Zoro #
- G623558336
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
- Minimum Thread Length
- 2 in
- Head Height
- 35/64 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.