Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI80751100-025P
Zoro # G623558039
product price:Â $153.69
/pk 25, $6.15/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
1 3/4 in
Thread Fit
2A
System of Measurement
Inch
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80751100-025P
- Zoro #
- G623558039
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 11 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- System of Measurement
- Inch
- Finish
- Plain
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.