Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI807511001-025P
Zoro # G323559893
product price:Â
$
211.99
/pk of 25, $8.48/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
11 in
Thread Fit
2A
Finish
Zinc Yellow
Material Quality Standards
ASME: B18.2.1
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI807511001-025P
- Zoro #
- G323559893
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 11 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Material
- Steel
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.