Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK25
Mfr # HCI810006001-025P
Zoro # G923557497
product price:Â
$
225.99
/pk of 25, $9.04/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Material
Steel
System of Measurement
Inch
Includes Nut
No
Head Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI810006001-025P
- Zoro #
- G923557497
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.