Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK30
Mfr # HCI807509001-030P
Zoro # G723559134
product price:Â
$
216.99
/pk of 30, $7.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
9 in
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 3/4 in
Includes Nut
No
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI807509001-030P
- Zoro #
- G723559134
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 9 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Drive Type
- External Hex
- Thread Fit
- 2A
- Includes Washer
- No
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.