Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK30
Mfr # HCI810004501-030P
Zoro # G123559581
product price:Â
$
216.99
/pk 30, $7.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
Includes Nut
No
Thread Style
Partially Threaded
Material Quality Standards
ASME: B18.2.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI810004501-030P
- Zoro #
- G123559581
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.