Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK325
Mfr # HCI80370300-325P
Zoro # G723559905
product price:Â
$
167.99
/pk of 325, $0.52/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
System of Measurement
Inch
Minimum Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370300-325P
- Zoro #
- G723559905
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- System of Measurement
- Inch
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Finish
- Plain
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 325