Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK325
Mfr # HCI803703001-325P
Zoro # G923558685
product price:Â
$
191.99
/pk of 325, $0.59/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Head Height
15/64 in
Finish
Zinc Yellow
Rockwell Hardness
HRC35
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803703001-325P
- Zoro #
- G923558685
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.