Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK35
Mfr # HCI80750700-035P
Zoro # G223560067
product price:Â
$
152.99
/pk 35, $4.37/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
For Use in Systems
General Purpose Threaded Fastener
Head Width
1 1/8 in
Material
Steel
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750700-035P
- Zoro #
- G223560067
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Thread Direction
- Right Hand
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.